3/4 in. Forged Carbon Steel Full Port Socket Weld Gate Valve
3/4 in. Forged Carbon Steel Full Port Socket Weld Gate Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- API:
- API 598, API 602
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B16.34
- ASTM:
- ASTM A105
- Coating:
- Hardfaced
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Length:
- 3-11/20
- MSS:
- MSS SP-84
- Material:
- Forged Carbon Steel
- Maximum Temperature:
- 800
- NSF Certified:
- No
- Pressure - Maximum:
- 800 psi
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Forged Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/4 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Width:
- 3-7/10