This product requires certification to purchase.

3/4 in. Forged Carbon Steel Full Port Threaded Gate Valve

Newco Valves

3/4 in. Forged Carbon Steel Full Port Threaded Gate Valve

  • Fast #
  • Part #N18TFS2FPNCF
  • Item #7316720
  • Manufacturer Part #18T-FS2-FP-NC 3/4
5 out of 5 Customer Rating
Brand image
Newco Valves

3/4 in. Forged Carbon Steel Full Port Threaded Gate Valve

  • Fast #
  • Part #N18TFS2FPNCF
  • Item #7316720
  • Manufacturer Part #18T-FS2-FP-NC 3/4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.11
API:
API 598, API 602
ASME:
ASME B1.20.1, ASME B16.11, ASME B16.34
ASTM:
ASTM A105
Coating:
Hardfaced
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Length:
3-11/20 in
MSS:
MSS SP-84
Material:
Forged Carbon Steel
Maximum Temperature:
800
NSF Certified:
No
Pressure Class:
800#
UL Listed:
No
Valve Body Material:
Forged Carbon Steel
Valve Bonnet Type:
Bolted
Valve Disc Material:
CR 13
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Size:
3/4 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Width:
3-7/10 in