This product requires certification to purchase.

3/4 in. Forged Carbon Steel Full Port Threaded x Socket Weld Gate Valve

Newco Valves

3/4 in. Forged Carbon Steel Full Port Threaded x Socket Weld Gate Valve

  • Fast #
  • Part #N18XFS2FPNCF
  • Item #4272708
  • Manufacturer Part #18X-FS2-FP-NC 3/4
3.7 out of 5 Customer Rating
Brand image
Newco Valves

3/4 in. Forged Carbon Steel Full Port Threaded x Socket Weld Gate Valve

  • Fast #
  • Part #N18XFS2FPNCF
  • Item #4272708
  • Manufacturer Part #18X-FS2-FP-NC 3/4
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

API:
API 598, API 602
ASME:
ASME B1.20.1, ASME B16.11, ASME B16.34
ASTM:
ASTM A105
Coating:
Hardfaced
End Connection 1:
NPT
End Connection 2:
Socket Weld
End Connections:
NPT x Socket Weld
FM Approved:
No
Length:
3-11/20
MSS:
MSS SP-84
Material:
Forged Carbon Steel
Maximum Temperature:
800
NSF Certified:
No
Pressure Class:
800#
UL Listed:
No
Valve Body Material:
Forged Carbon Steel
Valve Bonnet Type:
Bolted
Valve Disc Material:
CR 13
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Size:
3/4 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Width:
3-7/10