3/4 in. Forged Steel Threaded Extension Globe Valve
3/4 in. Forged Steel Threaded Extension Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- API:
- API 598, API 602
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B16.34
- ASTM:
- ASTM A-105
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 3-11/20 in
- MSS:
- MSS SP-84
- Material:
- Forged Steel
- Pressure Class:
- 800#
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Operator:
- Wheel Handle
- Valve Size:
- 3/4 in
- Valve Stem:
- Extension
- Valve Type:
- Globe Valve