3 in. Carbon Steel Flanged Extension Globe Valve
3 in. Carbon Steel Flanged Extension Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-126
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Carbon Steel
- Pressure Class:
- 300#
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Operator:
- Wheel Handle
- Valve Size:
- 3 in
- Valve Stem:
- Extension
- Valve Type:
- Globe Valve