This product requires certification to purchase.

4 in. 600# RF FLG WCB T8 Globe Valve Carbon Steel Body, Trim 8, Bolted Bonnet

Newco Valves

4 in. 600# RF FLG WCB T8 Globe Valve Carbon Steel Body, Trim 8, Bolted Bonnet

  • Fast #
  • Part #N26FCB2P
  • Item #4641983
  • Manufacturer Part #26F-CB2 4
5 out of 5 Customer Rating
Brand image
Newco Valves

4 in. 600# RF FLG WCB T8 Globe Valve Carbon Steel Body, Trim 8, Bolted Bonnet

  • Fast #
  • Part #N26FCB2P
  • Item #4641983
  • Manufacturer Part #26F-CB2 4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.34
ASTM:
ASTM A-126
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Carbon Steel
Maximum Temperature:
800
Pressure Class:
600#
Valve Bonnet Type:
Bolted
Valve Disc Material:
CR 13
Valve Operator:
Hand Wheel
Valve Size:
4 in
Valve Stem:
Extension
Valve Type:
Globe Valve