3/4 in. Carbon Steel Socket Weld Check Valve
48S-FS2 3/4 in. Carbon Steel Socket Weld Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- Coating:
- Hardfaced
- Collection:
- 48S-FS2
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Size:
- 3/4 in
- Valve Type:
- Check Valve