This product requires certification to purchase.

2 in. Carbon Steel Threaded Check Valve

Newco Valves

48T-FS2 2 in. Carbon Steel Threaded Check Valve

  • Fast #
  • Part #N48TFS2SLNCK
  • Item #5069139
  • Manufacturer Part #48T-FS2-SL-NC 2
4 out of 5 Customer Rating
Brand image
Newco Valves

48T-FS2 2 in. Carbon Steel Threaded Check Valve

  • Fast #
  • Part #N48TFS2SLNCK
  • Item #5069139
  • Manufacturer Part #48T-FS2-SL-NC 2
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Pressure Class
800#
Valve Size
2 in
Characteristics & Features
Coating
Hardfaced
Collection
48T-FS2
Material
Carbon Steel
Valve Body Material
Carbon Steel
Valve Type
Check Valve
Warranty & Product Information
NSF Certified
No
UL Listed
No