3/4 in. Carbon Steel Threaded Check Valve
48T-FS2 3/4 in. Carbon Steel Threaded Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Hardfaced
- Collection:
- 48T-FS2
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Size:
- 3/4 in
- Valve Type:
- Check Valve