10 in. 300# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover
CB2 10 in. 300# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-216
- Collection:
- CB2
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 24-1/2
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Swing Check
- Valve Disc Material:
- Carbon Steel
- Valve Seat Material:
- Iron
- Valve Size:
- 10 in
- Valve Type:
- Swing Check Valve