This product requires certification to purchase.

2 in. 150# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover

Newco Valves

CB2 2 in. 150# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover

  • Fast #
  • Part #N31FCB2K
  • Item #1250097
  • Manufacturer Part #31F-CB2 2
3.1 out of 5 Customer Rating
Brand image
Newco Valves

CB2 2 in. 150# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover

  • Fast #
  • Part #N31FCB2K
  • Item #1250097
  • Manufacturer Part #31F-CB2 2
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Pressure Class
150#
Valve Size
2 in
Characteristics & Features
Collection
CB2
Material
Carbon Steel
Valve Body Material
Carbon Steel
Valve Body Style
Swing Check
Valve Disc Material
Carbon Steel
Valve Seat Material
Iron
Valve Type
Swing Check Valve
Warranty & Product Information
API
API 598
ASME
ASME B16.34
ASTM
ASTM A-216