This product requires certification to purchase.

2 in. 600# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover

Newco Valves

CB2 2 in. 600# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover

  • Fast #
  • Part #N36FCB2K
  • Item #4642021
  • Manufacturer Part #36F-CB2 2
4.6 out of 5 Customer Rating
Brand image
Newco Valves

CB2 2 in. 600# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover

  • Fast #
  • Part #N36FCB2K
  • Item #4642021
  • Manufacturer Part #36F-CB2 2
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Ideal for preventing backflow in unidirectional flow applications in horizontal flow piping
  • Yields minimal restriction to low velocity environments
  • Body provides low resistance flow and optimum strength and performance
  • Rugged hinge to withstand shock loading
  • Metallic gaskets
  • Positive stop for disc open position
  • Requires Certification

Specifications

ANSI:
ANSI B16.34, ANSI B16.5, ANSI B16.10
API:
API 598, API 600
ASME:
ASME B16.34, ASME B16.5, ASME B16.10, ASME B16.47
ASTM:
ASTM A-216 WCB, ASTM A-105N, ASTM A-182, ASTM A-276-410, ASTM A-193-B7
Collection:
CB2
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
7-4/5
Length:
11-1/2
Material:
Carbon Steel
Maximum Temperature:
800
Minimum Temperature:
-20
Pressure - Maximum:
600 psi
Pressure Class:
600#
Recommended Valve Application:
Water, Oil, Gas
Valve Body Material:
Carbon Steel
Valve Body Style:
Swing
Valve Bonnet Type:
Bolted
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Carbon Steel
Valve Size:
2 in
Valve Type:
Swing Check Valve