3 in. 300# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover
CB2 3 in. 300# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for preventing backflow in unidirectional flow applications in horizontal flow piping
- Yields minimal restriction to low velocity environments
- Body provides low resistance flow and optimum strength and performance
- Rugged hinge to withstand shock loading
- Metallic gaskets
- Positive stop for disc open position
Specifications
- ANSI:
- ANSI B16.34, ANSI B16.5, ANSI B16.10
- API:
- API 598, API 600
- ASME:
- ASME B16.34, ASME B16.5, ASME B16.10, ASME B16.47
- ASTM:
- ASTM A-216 WCB, ASTM A-105N, ASTM A-182, ASTM A-276-410, ASTM A-193-B7
- Collection:
- CB2
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 20-1/2 in
- Length:
- 11-3/25 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 800
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Carbon Steel
- Valve Size:
- 3 in
- Valve Type:
- Swing Check Valve