This product requires certification to purchase.

4 in. 300# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover

Newco Valves

CB2 4 in. 300# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover

  • Fast #
  • Part #N33FCB2P
  • Item #1248768
  • Manufacturer Part #33F-CB2 4
3.3 out of 5 Customer Rating
Brand image
Newco Valves

CB2 4 in. 300# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover

  • Fast #
  • Part #N33FCB2P
  • Item #1248768
  • Manufacturer Part #33F-CB2 4
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
24-3/5 in
Length
12 in
Pressure Class
300#
Pressure - Maximum
300 psi
Valve Size
4 in
Characteristics & Features
Collection
CB2
Material
Carbon Steel
Valve Body Material
Carbon Steel
Valve Body Style
Swing
Valve Bonnet Type
Bolted
Valve Disc Material
Stainless Steel
Valve Seat Material
Carbon Steel
Valve Type
Swing Check Valve
Electrical & Operational Information
Maximum Temperature
800
Minimum Temperature
-20
Warranty & Product Information
ANSI
ANSI B16.34, ANSI B16.5, ANSI B16.10
API
API 598, API 600
ASME
ASME B16.34, ASME B16.5, ASME B16.10, ASME B16.47
ASTM
ASTM A-216 WCB, ASTM A-105N, ASTM A-182, ASTM A-276-410, ASTM A-193-B7
NSF Certified
No
Recommended Valve Application
Water, Oil, Gas
UL Listed
No