8 in. 150# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover
CB2 8 in. 150# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- API:
- API 598
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-216
- Collection:
- CB2
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Carbon Steel
- Pressure Class:
- 150#
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Swing Check
- Valve Disc Material:
- Carbon Steel
- Valve Seat Material:
- Iron
- Valve Size:
- 8 in
- Valve Type:
- Swing Check Valve