This product requires certification to purchase.

2 in. Cast Carbon Steel Full Port Flanged Gate Valve

Newco Valves

Figure 13F 2 in. Cast Carbon Steel Full Port Flanged Gate Valve

  • Fast #
  • Part #N13FCB2NCK
  • Item #7099138
  • Manufacturer Part #13F-CB2-NC 2
4.4 out of 5 Customer Rating
Brand image
Newco Valves

Figure 13F 2 in. Cast Carbon Steel Full Port Flanged Gate Valve

  • Fast #
  • Part #N13FCB2NCK
  • Item #7099138
  • Manufacturer Part #13F-CB2-NC 2
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

API:
API 598
ASME:
ASME B16.34
ASTM:
ASTM A216
Coating:
Hardfaced
Collection:
Figure 13F
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Length:
8-1/2
Material:
Cast Carbon Steel
Maximum Temperature:
800
NSF Certified:
No
Pressure - Maximum:
750 psi
Pressure Class:
300#
Recommended Valve Application:
Gas, Water, Oil
UL Listed:
No
Valve Body Material:
Cast Carbon Steel
Valve Bonnet Type:
Bolted
Valve Disc Material:
CR 13
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Size:
2 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Width:
8