8 in. 300# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet
Figure 13F 8 in. 300# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet
Product Details
Product Details
Documents
Specifications
- API:
- API 598
- ASME:
- ASME B16.34
- ASTM:
- ASTM A216
- Coating:
- Hardfaced
- Collection:
- Figure 13F
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- Ductile Iron
- Length:
- 16-1/2
- Material:
- Carbon Steel, Ductile Iron, Stainless Steel
- Material Type:
- A216-WCB, CR 13
- Origin:
- Global
- Pressure Class:
- 300#, 740#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- Valve Body Material:
- Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13, HF
- Valve Operator:
- Handwheel
- Valve Size:
- 8 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve