8 in. 300# RF FLG WCB T12 NACE Gate Valve Carbon Steel Body, Trim 12, Bolted Bonnet
Figure 13F 8 in. 300# RF FLG WCB T12 NACE Gate Valve Carbon Steel Body, Trim 12, Bolted Bonnet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- API:
- API 598
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-216
- Collection:
- Figure 13F
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Length:
- 16-1/2 in
- Material:
- Cast Carbon Steel
- Maximum Temperature:
- 800
- NSF Certified:
- No
- Pressure - Maximum:
- 750 psi
- Pressure Class:
- 300#
- Recommended Valve Application:
- Gas, Water, Oil
- UL Listed:
- No
- Valve Body Material:
- Cast Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 8 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Width:
- 18 in