3/4 in. Forged Steel Reduced Port Threaded x Socket Weld Gate Valve
Style 0800 3/4 in. Forged Steel Reduced Port Threaded x Socket Weld Gate Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Smith Forged Gate Valves feature an outside stem and yoke (OS&Y), are available in Class 150-2500
- Have conventional or full ports with either threaded, socket weld, buttweld or RF ends
- All are manufactured in accordance with API 602 and ASME B16.34 standards
Specifications
- API:
- API 602
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-105
- Coating:
- Powder Coated
- Collection:
- Style 0800
- End Connection 1:
- Socket Weld
- End Connection 2:
- FNPT
- End Connections:
- Socket Weld x FNPT
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- Height:
- 3-1/2 in
- Length:
- 6-1/2 in
- Material:
- Forged Steel, Carbon Steel, Stainless Steel
- Material Type:
- 420
- NSF Certified:
- No
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- 420 Stainless Steel
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Reduced Port
- Valve Size:
- 3/4 in
- Valve Stem:
- Rising OS&Y
- Valve Type:
- Gate Valve
- Weight:
- 4.5 lb