1-1/2 x 10-1/2 x 9-3/10 in. Head in Grey
1-1/2 x 10-1/2 x 9-3/10 in. Head in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cut and shaped for easy sweeping
- Long-lasting stain-resistant polypropylene bristles
- Permanent fusion-set bristles won’t pull out
- Replacement head fits 6351 and 6355 handles
Specifications
- Brand Model Compatibility:
- FG635100, FG635500
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1-1/2
- Length:
- 10-1/2
- UPC:
- 086876153514
- Width:
- 9-3/10