This product requires certification to purchase.

2000 lb. 48 x 24 in. Hand Truck

Newell Brands

2000 lb. 48 x 24 in. Hand Truck

  • Fast #
  • Part #NFG444100BLA
  • Item #3442368
  • Manufacturer Part #FG444100BLA
3.7 out of 5 Customer Rating
Brand image
Newell Brands

2000 lb. 48 x 24 in. Hand Truck

  • Fast #
  • Part #NFG444100BLA
  • Item #3442368
  • Manufacturer Part #FG444100BLA
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Rugged Duramold construction
  • Polyolefin 8 inches casters roll easy and are non marking
  • Will not rust, dent or splinter
  • Chemical resistant
  • Textured deck with tie down points to secure loads
  • Requires Certification

Documents

Dimensions & Measurements
Height
41-1/2 in
Length
48 in
Weight
80.94 lb
Wheel Size
8 in x 2 in
Width
24 in
Characteristics & Features
Color Finish Name
Black
Material
Foam, Plastic, Resin
Platform Type
Hand Truck Platform Cart
Tool Type
Hand Truck
Work Load Limit
2000 lb
Warranty & Product Information
UPC
086876184501