This product requires certification to purchase.

1600ml Enriched Foam Hand Soap

Newell Brands

OneShot® 1600ml Enriched Foam Hand Soap

  • Fast #
  • Part #NFG750390
  • Item #4418142
  • Manufacturer Part #FG750390
3.1 out of 5 Customer Rating
Brand image
Newell Brands

OneShot® 1600ml Enriched Foam Hand Soap

  • Fast #
  • Part #NFG750390
  • Item #4418142
  • Manufacturer Part #FG750390
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4 Pallet: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Enriched with skin conditioners
  • PH balanced
  • Dye-free and fragrance-free
  • Green Seal™ certified and biodegradable hand soap
  • Delivers up to 2,000 hand washes per 1600 mL refill
  • Box-less refill means 80% less packaging waste over bulk gallon
  • Hygienically sealed refill eliminates potential for contamination
  • Specially formulated for frequent hand washing and NSF E1 approved
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
800 ml
Size
1600 ml
Characteristics & Features
Collection
OneShot®
Color Finish Category
Clear
Color Finish Name
Clear
Warranty & Product Information
Application
Hand Wash
Green Seal Certified
Yes
UPC
763905503907