This product requires certification to purchase.

8 ft. Plastic Sling

Newell Davis

8 ft. Plastic Sling

  • Fast #
  • Part #N2842208
  • Item #3709643
  • Manufacturer Part #2842208
5 out of 5 Customer Rating
Brand image
Newell Davis

8 ft. Plastic Sling

  • Fast #
  • Part #N2842208
  • Item #3709643
  • Manufacturer Part #2842208
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Length:
8
Material:
Plastic
Material Type:
Nylon
Tool Type:
Sling
Width:
2