2 in. Flanged Clamp Viton Sanitary Gasket
2 in. Flanged Clamp Viton Sanitary Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 1 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Viton®