3 in. 316L Stainless Steel PM Tee
3 in. 316L Stainless Steel PM Tee
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 1
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Type:
- W901PPPVCWI