3 in. Butt Weld Long Radius 316L Stainless Steel 90 Degree Elbow
3 in. Butt Weld Long Radius 316L Stainless Steel 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 3/4 in
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Viton®