This product requires certification to purchase.

3 in. Clamp 304 Stainless Steel 90 Degree Elbow

Newman Sanitary Gasket Company

3 in. Clamp 304 Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #N40RXEM
  • Item #7571131
  • Manufacturer Part #40RX-E
4.2 out of 5 Customer Rating
Newman Sanitary Gasket Company

3 in. Clamp 304 Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #N40RXEM
  • Item #7571131
  • Manufacturer Part #40RX-E
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
3
Fits Pipe Size:
3 in
Fitting Type:
Gasket
Material:
Rubber
Material Type:
EPDM
Type:
N40RXEM