3 in. Clamp x Butt Weld 316L Stainless Steel Light Duty Tank Ferrule
3 in. Clamp x Butt Weld 316L Stainless Steel Light Duty Tank Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 1-1/2 in
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Viton®