3 in. Clamp x Butt Weld 316L Stainless Steel Short Sanitary Ferrule
3 in. Clamp x Butt Weld 316L Stainless Steel Short Sanitary Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 2-1/2 in
- Fits Pipe Size:
- 2-1/2 in
- Fitting Type:
- Gasket
- Material:
- Plastic
- Material Type:
- Silicone