This product requires certification to purchase.

3 in. MPT x Weld 304 Stainless Steel Ferrule

Newman Sanitary Gasket Company

3 in. MPT x Weld 304 Stainless Steel Ferrule

  • Fast #
  • Part #N40RXSFYK
  • Item #7571941
  • Manufacturer Part #40RX-SFY
4.1 out of 5 Customer Rating
Newman Sanitary Gasket Company

3 in. MPT x Weld 304 Stainless Steel Ferrule

  • Fast #
  • Part #N40RXSFYK
  • Item #7571941
  • Manufacturer Part #40RX-SFY
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
2 in
Fits Pipe Size:
2 in
Fitting Type:
Gasket
Material:
Rubber
Material Type:
Viton®