3 in. OD Tube Sanitary Saw Vise
3 in. OD Tube Sanitary Saw Vise
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 1-1/2 in
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Silicone
- NSF Certified:
- No
- UL Listed:
- No