This product requires certification to purchase.

3 in. Plain End x Weld 304L Polished Stainless Steel Tube Ferrule

Newman Sanitary Gasket Company

3 in. Plain End x Weld 304L Polished Stainless Steel Tube Ferrule

  • Fast #
  • Part #N40RXPXP
  • Item #7572069
  • Manufacturer Part #40RX-PX
3.3 out of 5 Customer Rating
Newman Sanitary Gasket Company

3 in. Plain End x Weld 304L Polished Stainless Steel Tube Ferrule

  • Fast #
  • Part #N40RXPXP
  • Item #7572069
  • Manufacturer Part #40RX-PX
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Inside 1:
4 in
Fits Pipe Size:
4 in
Fitting Type:
Gasket
Material:
Plastic
Material Type:
Silicone