3/4 in. Weld 316L Polished Stainless Steel Ferrule
3/4 in. Weld 316L Polished Stainless Steel Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Pipelines
- Diameter - Inside 1:
- 1/2 in
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Silicone
- NSF Certified:
- No
- UL Listed:
- No