This product requires certification to purchase.

*0710 *CVR* SHWRHD 8 DIA SB

This product has been replaced by

*CVR* CCY RNFL SHWRHD
Newport Brass Single Function Showerhead in Satin Bronze - PVD
Manufacturer Part #2161-10
Newport Brass

*0710 *CVR* SHWRHD 8 DIA SB

  • Fast #
  • Part #N2091/10
  • Item #3873915
  • Manufacturer Part #2091/10
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

*CVR* CCY RNFL SHWRHD
Newport Brass Single Function Showerhead in Satin Bronze - PVD
Manufacturer Part #2161-10
Newport Brass

*0710 *CVR* SHWRHD 8 DIA SB

  • Fast #
  • Part #N2091/10
  • Item #3873915
  • Manufacturer Part #2091/10
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 8-1/16" (20.5 cm) showerhead diameter
  • CEILING MOUNT ONLY
  • Traditional Style
  • Simulated rainfall shower pattern; 76 nozzles
  • Classic rain-can functionality
  • 1/2" NPSM inlet fitting
  • 2.0 gallons (7.6 liters) per minute maximum flow rate
  • Requires Certification

Documents


Specifications

Diameter:
8
Material:
Brass
Type:
B2091/10
UPC:
091388782398
With Crimp:
No