*CVR* California Energy Commission Registered 1.2 Lead Law Compliant WM LAV FCT
*CVR* California Energy Commission Registered 1.2 Lead Law Compliant WM LAV FCT
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Cross Handles
- Intended for use with Newport Brass rough valve item 1-532 as specified (Required Accessory)
- Rough valve incorporates a brass valve body assembly
- Rough valve incorporates quarter-turn washerless ceramic disc valve
- 7-3/16" (18.3 cm) spout reach (wall-to-center)
- 1/2" NPT spout inlet fitting
- 1.2 gallons (4.5 liters) per minute maximum flow rate
-
Lead Law Compliant
Specifications
- Bathroom Faucet Type:
- Wall Mount
- CEC Compliant:
- For Sale in CA
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Type:
- N3-2401/034
- UPC:
- 760724561286
- WaterSense Labeled:
- Yes