*CVR* California Energy Commission Registered Lead Law Compliant 1.2 1H LAV FCT MAWH
*CVR* California Energy Commission Registered Lead Law Compliant 1.2 1H LAV FCT MAWH
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA compliant contemporary lever handle
- Forged brass body with top-mounted handle
- Euro-motion ceramic disc 35 mm valve cartridge
- Spout assembly with integral supply hoses
- Lift-and-turn drain with tailpiece
- 7.4" (18.8 cm) spout height at outlet
- 6.14" (15.6 cm) spout reach (c-c)
- For single hole configurations
-
Lead Law Compliant
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Flow Rate:
- 1.2 gpm
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Type:
- N2043/52
- UPC:
- 760724533160
- WaterSense Labeled:
- Yes