*CVR* California Energy Commission Registered Lead Law Compliant 1.2 WM LAV FCT PPGO
*CVR* California Energy Commission Registered Lead Law Compliant 1.2 WM LAV FCT PPGO
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Lever Handles
- 7-1/8" (18.1 cm) spout reach (wall-to-center)
- 1/2" NPT spout inlet fitting
- Intended for use with Newport Brass rough valve item 1-532 as specified (Required Accessory)
- Rough valve incorporates a brass valve body assembly
- Rough valve incorporates quarter-turn washerless ceramic disc valve
- 1.2 gallons (4.5 liters) per minute maximum flow rate
-
Lead Law Compliant
Specifications
- Bathroom Faucet Type:
- Wall Mount
- CEC Compliant:
- For Sale in CA
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- UPC:
- 760724368328
- WaterSense Labeled:
- Yes