This product requires certification to purchase.

*CVR* STBZR KIT F/ EXP TUB FLR RSR

Newport Brass

*CVR* STBZR KIT F/ EXP TUB FLR RSR

  • Fast #
  • Part #N2-734-52
  • Item #4234491
  • Manufacturer Part #2-734-52
3.4 out of 5 Customer Rating
Brand image
Newport Brass

*CVR* STBZR KIT F/ EXP TUB FLR RSR

  • Fast #
  • Part #N2-734-52
  • Item #4234491
  • Manufacturer Part #2-734-52
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Adjustable for Floor Risers that are 6" to 9" apart
  • Includes 1-1/2" finished ring for connecting kit to tub overflow pipe
  • Finished plate for wall mounting up to 10" center of riser pipes.
  • Requires Certification

Documents


Specifications

Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
709180265772