This product requires certification to purchase.

1/2 in. Diverter Valve

Newport Brass

1/2 in. Diverter Valve

  • Fast #
  • Part #N1-703
  • Item #8693397
  • Manufacturer Part #1-703
3.2 out of 5 Customer Rating
Brand image
Newport Brass

1/2 in. Diverter Valve

  • Fast #
  • Part #N1-703
  • Item #8693397
  • Manufacturer Part #1-703
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
IAPMO Listed:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
709180174845
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Diverter Valve
WaterSense Labeled:
No