1/2 in. NPT Diverter Valve
1/2 in. NPT Diverter Valve
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- No finish
- Solid brass construction
- 1/2" In-wall diverter valve, 2 function with pause. 1 inlet, 2 outlets
- Requires Newport Brass handle trim (many options available, sold-separately)
Specifications
- CEC Compliant:
- For Sale in CA
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 709180252543
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Diverter Valve