1/2 x 12 in. NPT Solid Brass Shower Arm in Satin Nickel - PVD
1/2 x 12 in. NPT Solid Brass Shower Arm in Satin Nickel - PVD
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid brass construction
- 1/2 in NPT nipple
- Many lengths available (11 sizes from 2 in to 42 in)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Newport Brass
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 12
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UL Listed:
- No
- UPC:
- 709180118962
- WaterSense Labeled:
- No