This product requires certification to purchase.

1.2 gpm Flow Regulator for 2-631, 2-658, 2-693, 2-765 and 8-176 Aerators

Newport Brass

1.2 gpm Flow Regulator for 2-631, 2-658, 2-693, 2-765 and 8-176 Aerators

  • Fast #
  • Part #NRP12403
  • Item #8693270
  • Manufacturer Part #RP12403
5 out of 5 Customer Rating
Brand image
Newport Brass

1.2 gpm Flow Regulator for 2-631, 2-658, 2-693, 2-765 and 8-176 Aerators

  • Fast #
  • Part #NRP12403
  • Item #8693270
  • Manufacturer Part #RP12403
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
2-631, 2-658, 2-693, 2-765 and 8-176 Aerators
Faucet Part Type:
Regulator
Flow Rate:
1.2 gpm
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
709180009413
WaterSense Labeled:
No