This product requires certification to purchase.

10 in. Shower Arm in Polished Chrome

Newport Brass

10 in. Shower Arm in Polished Chrome

  • Fast #
  • Part #N203-26
  • Item #1499442
  • Manufacturer Part #203-26
4 out of 5 Customer Rating
Brand image
Newport Brass

10 in. Shower Arm in Polished Chrome

  • Fast #
  • Part #N203-26
  • Item #1499442
  • Manufacturer Part #203-26
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
9-3/8
Diameter:
813/1000
Faucet Part Type:
Shower Arm
Fits Brand:
Newport Brass
Fits Model:
212, 2141, 2142, 2143, 2144, 2154, 2155, 2156
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
10
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388230202
WaterSense Labeled:
No
Width:
4-3/10