This product requires certification to purchase.

12-3/4 in. Brass Pop-up Rod in Polished Gold - PVD

Newport Brass

12-3/4 in. Brass Pop-up Rod in Polished Gold - PVD

  • Fast #
  • Part #NRP10288-24
  • Item #1498401
  • Manufacturer Part #RP10288-24
3.4 out of 5 Customer Rating
Brand image
Newport Brass

12-3/4 in. Brass Pop-up Rod in Polished Gold - PVD

  • Fast #
  • Part #NRP10288-24
  • Item #1498401
  • Manufacturer Part #RP10288-24
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Chesterfield 930 and East Square 1400 Widespread Lavatory Faucets
Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold - PVD
Diameter - Outside:
3/16 in
Faucet Part Type:
Pop-up Rod
GSA Approved:
No
IAPMO Listed:
No
Length:
12-3/4
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UL Listed:
No
UPC:
760724210344
WaterSense Labeled:
No