12-3/4 in. Pop-up Rod for 930 and 1400 Lavatory Faucets
12-3/4 in. Pop-up Rod for 930 and 1400 Lavatory Faucets
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 930 and 1400 Lavatory Faucets
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Diameter:
- 3/16
- Faucet Part Type:
- Pop-up Rod
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 12-3/4
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UL Listed:
- No
- UPC:
- 760724210252
- WaterSense Labeled:
- No