1/2 in. NPT Female Wall Mount Two Handle Lavatory Faucet Valve
1/2 in. NPT Female Wall Mount Two Handle Lavatory Faucet Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Quarter Turn Ceramic, Washerless
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 12.5 gpm
- Height:
- 7-1/2
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Trim Only:
- No
- UPC:
- 709180173626
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Lavatory Rough-In Valve
- WaterSense Labeled:
- No
- Width:
- 10-1/4