1/2 in. MPT Connection 4-Port Pressure Balancing Valve with Diverter and Stops
1/2 in. MPT Connection 4-Port Pressure Balancing Valve with Diverter and Stops
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- No Finish
- Solid Brass Construction
- 4 port with service stops
- Universal 1/2" NPT & direct sweat connections for installation flexibility
- Provides anti-scald protection and temperature regulation
- Pressure-balancing technology maintains water temperature within +/- 2 degrees Fahrenheit
- High-temperature safety stop ensures water temperature stays below maximum setting
- Integral hot and cold inlet stops ensure easy cartridge access. Integral pull-style diverter with automatic reset.
- Mounting tabs located on rough-in for secure installation option
- 1-1/16” functional depth (center-back) enables back-to-back installation
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Connection Type:
- MPT
- Depth:
- 7-7/8 in
- Faucet Valve Type:
- Pressure Balancing, Diverter
- Flow Rate:
- 5.8 gpm
- Height:
- 6-11/16 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 760724456186
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 5-15/16 in