This product requires certification to purchase.

12 in. NPT Solid Brass Shower Arm in Satin Brass - PVD

Newport Brass

12 in. NPT Solid Brass Shower Arm in Satin Brass - PVD

  • Fast #
  • Part #N200-1001-04
  • Item #9608442
  • Manufacturer Part #200-1001-04
4 out of 5 Customer Rating
Brand image
Newport Brass

12 in. NPT Solid Brass Shower Arm in Satin Brass - PVD

  • Fast #
  • Part #N200-1001-04
  • Item #9608442
  • Manufacturer Part #200-1001-04
4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid brass construction
  • 1/2 in NPT inlet
  • Intended for use with Newport Brass shower arm flange as specified (optional accessory)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Diameter:
81/100
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Newport Brass
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Length:
12-21/50
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNING.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THIS PRODUCTS.
UL Listed:
No
UPC:
709180197738
WaterSense Labeled:
No