1/2 in. NPT Solid Brass Tub Spout for East Linear 990, 1400 and 1500 Bathroom Faucets
1/2 in. NPT Solid Brass Tub Spout for East Linear 990, 1400 and 1500 Bathroom Faucets
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- East Linear 990, 1400 and 1500 Bathroom Faucets
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 4-5/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spout Reach:
- 6-9/16 in
- UL Listed:
- No
- UPC:
- 760724030881
- WaterSense Labeled:
- No