1/2 in. NPT Solid Brass Vacuum Breaker in French Gold - PVD
1/2 in. NPT Solid Brass Vacuum Breaker in French Gold - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- French Gold - PVD
- Diameter:
- 1-3/16
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 1-1/2
- IAPMO Listed:
- Yes
- Installation Type:
- Inline
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724221449